Motion
41B112

BROWNING
41B112

Stock Bore Sprocket - 41 / 1/2 in, B Hub, 112 Teeth, Steel Material
Mi Item #00164411
MFR #41B112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
41B112

Stock Bore Sprocket - 41 / 1/2 in, B Hub, 112 Teeth, Steel Material
Mi Item #00164411
MFR #41B112

Mfr description
41B112 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    4.0000 in
  • Length Through Bore
    1.1875 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    18.1200 in
  • Pitch Diameter
    17.8280 in
  • Tooth Width
    0.2270 in
  • Weight
    17.90 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1122217
  • Manufacturer Upc Number
    662289139095
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    112
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289139095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)