Motion
50B9
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 9 Teeth, Steel Material
MI ITEM #00164424
MFR #50B9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 9 Teeth, Steel Material
MI ITEM #00164424
MFR #50B9

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50B9 SPKT(OLD#KSC9)

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    9
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.6250 to 0.7500 in
  • Length Through Bore
    1.0000 in
  • Hub Diameter
    1.3750 in
  • Hub Type
    B
  • Outside Diameter
    2.0900 in
  • Pitch Diameter
    1.8270 in
  • Maximum Bore Diameter
    0.7500 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    781711158005
  • UPC_NO
    781711158005
  • Weight
    0.30 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text