Specifications
Dimensions
- Hub Diameter1.7500 in
- Length Through Bore1.0000 in
- Maximum Bore Diameter1.0000 in
- Outside Diameter2.5000 in
- Pitch Diameter2.2190 in
- Tooth Width0.343 in
- Weight0.67 lbs
Details
- Bore Range0.6250 to 1.0000 in
- Bore TypeRough Stock Bore
- Chain Number & Pitch50 / 5/8 in
- Hardened TeethWith Hardened Teeth
- Hub StyleB
- Hub TypeB
- Manufacturer Catalog
- Manufacturer Catalog Number50B11
- Manufacturer Product Page
- Manufacturer Upc Number662289149452
- MaterialSteel
- Number Of Hubs1
- Number Of Strands1
- Number Of Strands Across1
- Number Of Teeth11
- Pitch TypeSingle
- Product TypeStock Bore Sprockets
- UPC_NO662289149452
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)