Overview
Mfr description
50B11 SPKT 105319
Specifications
- Chain Number & Pitch50 / 5/8 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth11
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs1
- Bore Range0.6250 to 1.0000 in
- Hub TypeB
- Pitch Diameter2.1884 in
- Tooth Width0.3430 in
- Manufacturer Upc Number782475058105
- UPC_NO782475058105
- Weight0.30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data