Motion
50B12
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 12 Teeth, Steel Material
MI ITEM #00164453
MFR #50B12
List Price$325.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 12 Teeth, Steel Material
MI ITEM #00164453
MFR #50B12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$325.24/each for your price

Overview

Mfr description
50B12 SPKT(OLD#KSC-12)

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.6250 to 1.2500 in
  • Hub Type
    B
  • Pitch Diameter
    2.4150 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    781711158067
  • UPC_NO
    781711158067
  • Weight
    0.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text