Motion
50B13
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 13 Teeth, Steel Material
MI ITEM #00164464
MFR #50B13
Price$116.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 13 Teeth, Steel Material
MI ITEM #00164464
MFR #50B13

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$116.95/each

Specifications

Dimensions

  • Hub Diameter
    1-7/8 in
  • Hub Projection
    21/32 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.3125 in
  • Outside Diameter
    2.9100 in
  • Pitch Diameter
    2.612 in
  • Tooth Width
    0.343 in
  • Weight
    0.91 lbs

Details

  • Bore Range
    0.6250 to 1.3125 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    50B13
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289279487
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    13
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289279487

Overview

Mfr description
50B13 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway. Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text