Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50B15

Stock Bore Sprocket - 50 / 5/8 in, B Hub, 15 Teeth, Steel Material
MI ITEM #00164486
MFR #50B15

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
50B15 SPKT 105055

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    15
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.6250 to 1.5000 in
  • Hub Type
    B
  • Pitch Diameter
    2.9842 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    782475056200
  • UPC_NO
    782475056200
  • Weight
    1.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text