Motion
50B16

DODGE
50B16

Stock Bore Sprocket - 50 / 5/8 in, B Hub, 16 Teeth, Steel Material
Mi Item #00164497
MFR #50B16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50B16

Stock Bore Sprocket - 50 / 5/8 in, B Hub, 16 Teeth, Steel Material
Mi Item #00164497
MFR #50B16

Mfr description
50B16 SPKT 105056
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    3.1831 in
  • Tooth Width
    0.3430 in
  • Weight
    1.52 lbs

Details

  • Bore Range
    0.6250 to 1.7500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475056217
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475056217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)