Motion
50B20
Stock Bore Sprocket - 50 / 5/8 in, "B" Hub, 20 Teeth, Steel Material
MI ITEM #00164548
MFR #50B20
Price$49.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, "B" Hub, 20 Teeth, Steel Material
MI ITEM #00164548
MFR #50B20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.83/each

Specifications

Dimensions

  • Caliper Diameter
    3.5950 in
  • Hub Diameter
    3 in
  • Length Through Bore
    1.1250 in
  • Maximum Bore Diameter
    2 in
  • Outside Diameter
    4.2300 in
  • Pitch Diameter
    3.995 in
  • Tooth Width
    0.343 in
  • Weight
    2.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039315380
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039315380

Overview

Mfr description
50B20 SB 3/4 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text