Motion
50B21

DODGE
50B21

Stock Bore Sprocket - 50 / 5/8 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00164552
MFR #50B21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50B21

Stock Bore Sprocket - 50 / 5/8 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00164552
MFR #50B21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    3 in
  • Hub Projection
    0.907 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2 in
  • Outside Diameter
    4.5220 in
  • Pitch Diameter
    4.1778 in
  • Tooth Width
    0.343 in
  • Weight
    2.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog Number
    105061
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475056262

Overview

Mfr description
50B21 SPKT 105061

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text