Specifications
Dimensions
- Caliper Diameter9.1561 in
- Hub Diameter3-3/4 in
- Length Through Bore1.2500 in
- Maximum Bore Diameter2.5000 in
- Outside Diameter9.9110 in
- Pitch Diameter9.5561 in
- Storage Dimension Height1.25 in
- Storage Dimension Length9.91 in
- Storage Dimension Width9.91 in
- Tooth Width0.343 in
- Weight9.28 lbs
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch50 / 5/8 in
- Hardened TeethNon-Hardened Teeth
- Hub StyleB
- Hub TypeB
- Manufacturer Catalog
- Manufacturer Upc Number697950013138
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth48
- Pitch TypeSingle
- Product TypeStock Bore Sprockets
- Standards MetANSI
- Surface TreatmentProtective Coating
- UPC_NO697950013138
Help us improve this product