Motion
50B70
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 70 Teeth, Steel Material
Mi Item #00164792
MFR #50B70
Price$208.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 70 Teeth, Steel Material
Mi Item #00164792
MFR #50B70

Mfr description
50B70 SPKT
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.24/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    13.5307 in
  • Hub Diameter
    3-3/4 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    14.292 in
  • Pitch Diameter
    13.9307 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    14.29 in
  • Storage Dimension Width
    14.29 in
  • Tooth Width
    0.343 in
  • Weight
    18.16 lbs

Details

  • Bore Type
    Bored to Size
  • CAD Drawing
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950013404
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950013404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)