Motion
50B70
Stock Bore Sprocket - 50 / 5/8 in, "B" Hub, 70 Teeth, 1.0000 in Stock Bore, Steel Material
Mi Item #00164796
MFR #50B70
Price$285.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, "B" Hub, 70 Teeth, 1.0000 in Stock Bore, Steel Material
Mi Item #00164796
MFR #50B70

Mfr description
50B70 SB 1 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.82/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    13.5310 in
  • Hub Diameter
    3.7500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    14.2900 in
  • Pitch Diameter
    13.9310 in
  • Tooth Width
    0.3430 in
  • Weight
    15.70 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039315793
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    70
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039315793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)