Motion
60B8
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 8 Teeth, Steel Material
MI ITEM #00164835
MFR #60B8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 8 Teeth, Steel Material
MI ITEM #00164835
MFR #60B8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    1.9600 in
  • Tooth Width
    0.4590 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    781711158340
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    8
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    781711158340

Overview

Mfr description
60B8 SPKT(OLD#KSD8)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text