Motion
60B9
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 9 Teeth, 0.7500 in Stock Bore, Steel Material
MI ITEM #00164850
MFR #60B9
Price$30.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 9 Teeth, 0.7500 in Stock Bore, Steel Material
MI ITEM #00164850
MFR #60B9

Mfr description
60B9 SB 3/4 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.01/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Caliper Diameter
    1.6910 in
  • Hub Diameter
    1.5630 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    0.8750 in
  • Outside Diameter
    2.5100 in
  • Pitch Diameter
    2.1930 in
  • Tooth Width
    0.459 in
  • Weight
    0.64 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039315861
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    9
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039315861

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)