Motion
60B12
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 12 Teeth, Steel Material
Mi Item #00164880
MFR #60B12
Price$42.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 12 Teeth, Steel Material
Mi Item #00164880
MFR #60B12

Mfr description
60B12 SB 3/4 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.43/each

Specifications

Dimensions

  • Caliper Diameter
    2.4290 in
  • Hub Diameter
    2-3/8 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    1-3/8 in
  • Outside Diameter
    3.2500 in
  • Pitch Diameter
    2.898 in
  • Tooth Width
    0.459 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039315892
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039315892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)