Motion
60B14

DODGE
60B14

Stock Bore Sprocket - 60 / 3/4 in, B Hub, 14 Teeth, Steel Material
MI ITEM #00164894
MFR #60B14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60B14

Stock Bore Sprocket - 60 / 3/4 in, B Hub, 14 Teeth, Steel Material
MI ITEM #00164894
MFR #60B14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60B14 SPKT 105084

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    2.56 in
  • Hub Type
    B
  • Hub Projection
    0.791 in
  • Outside Diameter
    3.7360 in
  • Pitch Diameter
    3.3423 in
  • Maximum Bore Diameter
    1-3/4 in
  • Tooth Width
    0.459 in
  • Manufacturer Catalog Number
    105084
  • UPC_NO
    782475056491
  • Weight
    2.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text