Motion
60B16

DODGE
60B16

Stock Bore Sprocket - 60 / 3/4 in, B Hub, 16 Teeth, Steel Material
Mi Item #00164914
MFR #60B16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60B16

Stock Bore Sprocket - 60 / 3/4 in, B Hub, 16 Teeth, Steel Material
Mi Item #00164914
MFR #60B16

Mfr description
60B16 SPKT 105086
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    3.06 in
  • Hub Projection
    0.791 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2 in
  • Outside Diameter
    4.2200 in
  • Pitch Diameter
    3.8197 in
  • Tooth Width
    0.459 in
  • Weight
    2.87 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog Number
    105086
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475056514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)