Motion
60B20
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 20 Teeth, Steel Material
MI ITEM #00164954
MFR #60B20
List Price$110.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 20 Teeth, Steel Material
MI ITEM #00164954
MFR #60B20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$110.98/each for your price

Overview

Mfr description
60B20 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.7500 to 2.6250 in
  • Length Through Bore
    1.2500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    3.8750 in
  • Hub Type
    B
  • Hub Projection
    0.7969 in
  • Outside Diameter
    5.1900 in
  • Pitch Diameter
    4.7940 in
  • Maximum Bore Diameter
    2.6250 in
  • Tooth Width
    0.459 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    60B20
  • Manufacturer Upc Number
    662289319510
  • UPC_NO
    662289319510
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    4.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text