Motion
60B20

DODGE
60B20

Stock Bore Sprocket - 60 / 3/4 in, B Hub, 20 Teeth, Steel Material
MI ITEM #00164956
MFR #60B20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60B20

Stock Bore Sprocket - 60 / 3/4 in, B Hub, 20 Teeth, Steel Material
MI ITEM #00164956
MFR #60B20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60B20 SPKT 105090

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.7500 to 2.6250 in
  • Hub Type
    B
  • Pitch Diameter
    4.7746 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    782475056552
  • UPC_NO
    782475056552
  • Weight
    3.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text