Motion
60B21
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 21 Teeth, Steel Material
MI ITEM #00164973
MFR #60B21
Price$62.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 21 Teeth, Steel Material
MI ITEM #00164973
MFR #60B21

Mfr description
60B21 SB 3/4 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.62/each

Specifications

Dimensions

  • Caliper Diameter
    4.5490 in
  • Hub Diameter
    3-1/4 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2-1/8 in
  • Outside Diameter
    5.4300 in
  • Pitch Diameter
    5.033 in
  • Tooth Width
    0.459 in
  • Weight
    4.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039315984
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039315984

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)