Motion
60B23
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00164984
MFR #60B23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00164984
MFR #60B23

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60B23 SPKT(OLD#SKSD23)

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    23
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.7500 to 2.7500 in
  • Length Through Bore
    1.2500 in
  • Hub Diameter
    4.0000 in
  • Hub Type
    B
  • Hub Projection
    0.7969 in
  • Outside Diameter
    5.9100 in
  • Pitch Diameter
    5.5080 in
  • Maximum Bore Diameter
    2.6250 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    781711158647
  • UPC_NO
    781711158647
  • Weight
    7.40 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text