Motion
60B26
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 26 Teeth, Steel Material
MI ITEM #00165014
MFR #60B26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 26 Teeth, Steel Material
MI ITEM #00165014
MFR #60B26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60B26 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    26
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.7500 to 2.7500 in
  • Length Through Bore
    1.2500 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    4.0000 in
  • Hub Type
    B
  • Hub Projection
    0.7969 in
  • Outside Diameter
    6.6300 in
  • Pitch Diameter
    6.2220 in
  • Maximum Bore Diameter
    2.7500 in
  • Tooth Width
    0.459 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    60B26
  • Manufacturer Upc Number
    662289229918
  • UPC_NO
    662289229918
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    6.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text