Motion
60B34
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 34 Teeth, Steel Material
MI ITEM #00165083
MFR #60B34
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 34 Teeth, Steel Material
MI ITEM #00165083
MFR #60B34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    4.0000 in
  • Hub Projection
    0.7969 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    8.5400 in
  • Pitch Diameter
    8.1290 in
  • Tooth Width
    0.459 in
  • Weight
    9.15 lbs

Details

  • Bore Range
    0.7500 to 2.7500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    60B34
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289219933
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    34
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289219933

Overview

Mfr description
60B34 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text