Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60B36

Stock Bore Sprocket - 60 / 3/4 in, B Hub, 36 Teeth, Steel Material
MI ITEM #00165103
MFR #60B36

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
60B36 SPKT 105101

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    36
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.5000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    4 in
  • Hub Type
    B
  • Hub Projection
    1.041 in
  • Outside Diameter
    9.0230 in
  • Pitch Diameter
    8.5944 in
  • Maximum Bore Diameter
    2-3/4 in
  • Tooth Width
    0.459 in
  • Manufacturer Catalog Number
    105101
  • UPC_NO
    782475056712
  • Weight
    11.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text