Motion
60B36
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 36 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #00165109
MFR #60B36
Your Price$124.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 36 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #00165109
MFR #60B36

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$124.33/each(List $170.92)

Overview

Mfr description
60B36 SB 1 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    36
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.0000 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    4.0000 in
  • Hub Type
    B
  • Outside Diameter
    9.0200 in
  • Caliper Diameter
    8.1370 in
  • Pitch Diameter
    8.6060 in
  • Maximum Bore Diameter
    2.7500 in
  • Tooth Width
    0.459 in
  • Manufacturer Upc Number
    97039316134
  • UPC_NO
    097039316134
  • Weight
    10.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text