Motion
60B39
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 39 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #00165128
MFR #60B39
Your Price$136.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 39 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #00165128
MFR #60B39

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$136.41/each(List $188.25)

Overview

Mfr description
60B39 SB 1 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    39
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.0000 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    4.2500 in
  • Hub Type
    B
  • Outside Diameter
    9.7400 in
  • Caliper Diameter
    8.8440 in
  • Pitch Diameter
    9.3210 in
  • Maximum Bore Diameter
    2.7500 in
  • Tooth Width
    0.459 in
  • Manufacturer Upc Number
    97039316165
  • UPC_NO
    097039316165
  • Weight
    11.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text