Motion
60B42
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 42 Teeth, Steel Material
Mi Item #00165145
MFR #60B42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 42 Teeth, Steel Material
Mi Item #00165145
MFR #60B42

Mfr description
60B42 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    10.4600 in
  • Pitch Diameter
    10.0360 in
  • Tooth Width
    0.4590 in
  • Weight
    12.76 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1123355
  • Manufacturer Upc Number
    662289250004
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    42
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289250004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)