Motion
60B50
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 50 Teeth, Steel Material
MI ITEM #00165192
MFR #60B50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 50 Teeth, Steel Material
MI ITEM #00165192
MFR #60B50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    4.2500 in
  • Hub Projection
    0.7969 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    12.3700 in
  • Pitch Diameter
    11.9450 in
  • Tooth Width
    0.4590 in
  • Weight
    17.39 lbs

Details

  • Bore Range
    1.0000 to 2.7500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    60B50
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289319541
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    50
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289319541

Overview

Mfr description
60B50 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text