Motion
60B50
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 50 Teeth, 0.9375 in Stock Bore, Steel Material
Mi Item #00165198
MFR #60B50
Price$195.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 50 Teeth, 0.9375 in Stock Bore, Steel Material
Mi Item #00165198
MFR #60B50

Mfr description
60B50 SB 15/16 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.52/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Caliper Diameter
    11.4760 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    12.3700 in
  • Pitch Diameter
    11.9450 in
  • Tooth Width
    0.459 in
  • Weight
    17.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039316271
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    50
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039316271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)