Motion
60B54
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 54 Teeth, 0.9375 in Stock Bore, Steel Material
MI ITEM #00165208
MFR #60B54
Price$204.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 54 Teeth, 0.9375 in Stock Bore, Steel Material
MI ITEM #00165208
MFR #60B54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$204.49/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Caliper Diameter
    12.430 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    13.3300 in
  • Pitch Diameter
    12.8890 in
  • Tooth Width
    0.459 in
  • Weight
    20.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039316318
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039316318

Overview

Mfr description
60B54 SB 15/16 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text