Motion
60B60
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 60 Teeth, Steel Material
Mi Item #00165216
MFR #60B60
Price$331.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 60 Teeth, Steel Material
Mi Item #00165216
MFR #60B60

Mfr description
60B60 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$331.68/each

Specifications

Dimensions

  • Hub Diameter
    4.2500 in
  • Hub Projection
    1.2969 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    14.7600 in
  • Pitch Diameter
    14.3310 in
  • Tooth Width
    0.459 in
  • Weight
    25.72 lbs

Details

  • Bore Range
    1.2500 to 2.7500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    60B60
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289140060
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289140060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)