Motion
60B60

DODGE
60B60

Stock Bore Sprocket - 60 / 3/4 in, B Hub, 60 Teeth, Steel Material
Mi Item #00165218
MFR #60B60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60B60

Stock Bore Sprocket - 60 / 3/4 in, B Hub, 60 Teeth, Steel Material
Mi Item #00165218
MFR #60B60

Mfr description
60B60 SPKT 105106
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    14.3239 in
  • Tooth Width
    0.4590 in
  • Weight
    24.20 lbs

Details

  • Bore Range
    1.2500 to 2.7500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475056767
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475056767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)