Motion
60B64
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 64 Teeth, Steel Material
MI ITEM #00165226
MFR #60B64
List Price$367.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 64 Teeth, Steel Material
MI ITEM #00165226
MFR #60B64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$367.82/each for your price

Overview

Mfr description
60B64 SPKT
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Hub Style
    B
  • Number Of Teeth
    64
  • Bore Type
    Bored to Size
  • Bore Diameter
    1.2500 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    4-1/4 in
  • CAD Drawing
  • Hub Type
    B
  • Outside Diameter
    15.717 in
  • Caliper Diameter
    14.816 in
  • Pitch Diameter
    15.285 in
  • Maximum Bore Diameter
    2.7500 in
  • Chain Number
    60
  • Tooth Width
    0.459 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    15.72 in
  • Storage Dimension Width
    15.72 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950018249
  • UPC_NO
    697950018249
  • Manufacturer Catalog
  • Weight
    27.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text