Motion
60B72
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 72 Teeth, Steel Material
Mi Item #00165250
MFR #60B72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 72 Teeth, Steel Material
Mi Item #00165250
MFR #60B72

Mfr description
60B72 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    4.2500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    17.6300 in
  • Pitch Diameter
    17.1940 in
  • Tooth Width
    0.4590 in
  • Weight
    34.85 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1123462
  • Manufacturer Upc Number
    662289150175
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    72
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289150175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)