Motion
60B84
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 84 Teeth, Steel Material
MI ITEM #00165272
MFR #60B84
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 84 Teeth, Steel Material
MI ITEM #00165272
MFR #60B84

Mfr description
60B84 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    4.7500 in
  • Hub Projection
    1.5469 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    20.4900 in
  • Pitch Diameter
    20.0580 in
  • Tooth Width
    0.459 in
  • Weight
    50.00 lbs

Details

  • Bore Range
    1.2500 to 3.2500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    60B84
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289319565
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    84
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289319565

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)