Motion
60B84
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 84 Teeth
Mi Item #00165277
MFR #60B84
Price$430.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 84 Teeth
Mi Item #00165277
MFR #60B84

Mfr description
60B84 SB 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.04/each

Specifications

Dimensions

  • Caliper Diameter
    19.5890 in
  • Hub Diameter
    4.7500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    20.4900 in
  • Pitch Diameter
    20.0580 in
  • Tooth Width
    0.4590 in
  • Weight
    43.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039316417
  • Number Of Teeth
    84
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039316417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)