Motion
60B112
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 112 Teeth
Mi Item #00165290
MFR #60B112
Price$647.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 112 Teeth
Mi Item #00165290
MFR #60B112

Mfr description
60B112 SB 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.18/each

Specifications

Dimensions

  • Caliper Diameter
    26.2720 in
  • Hub Diameter
    5.5000 in
  • Length Through Bore
    2.2500 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    27.1800 in
  • Pitch Diameter
    26.7410 in
  • Tooth Width
    0.4590 in
  • Weight
    72.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039316431
  • Number Of Teeth
    112
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039316431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)