Motion
80B8
Stock Bore Sprocket - 80 / 1 in, B Hub, 8 Teeth, Steel Material
MI ITEM #00165291
MFR #80B8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 8 Teeth, Steel Material
MI ITEM #00165291
MFR #80B8

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80B8 SPKT(OLD#KSE8)

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    8
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.6250 in
  • Hub Diameter
    1.9375 in
  • Hub Type
    B
  • Hub Projection
    1.0469 in
  • Outside Diameter
    3.0100 in
  • Pitch Diameter
    2.6130 in
  • Maximum Bore Diameter
    1.0625 in
  • Tooth Width
    0.5750 in
  • Manufacturer Upc Number
    781711158708
  • UPC_NO
    781711158708
  • Weight
    0.90 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text