Motion
80B8
Stock Bore Sprocket - 80 / 1 in, B Hub, 8 Teeth, Steel Material
MI ITEM #00165292
MFR #80B8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 8 Teeth, Steel Material
MI ITEM #00165292
MFR #80B8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80B8 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway. Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge.

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    8
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.0000 to 1.0000 in
  • Length Through Bore
    1.6250 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    1.9375 in
  • Hub Type
    B
  • Hub Projection
    1.0469 in
  • Outside Diameter
    3.0100 in
  • Pitch Diameter
    2.6130 in
  • Maximum Bore Diameter
    1.0000 in
  • Tooth Width
    0.575 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    80B8
  • Manufacturer Upc Number
    662289300136
  • UPC_NO
    662289300136
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    1.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text