Motion
80B8
Stock Bore Sprocket - 80 / 1 in, "B" Hub, 8 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #00165296
MFR #80B8
Price$61.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, "B" Hub, 8 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #00165296
MFR #80B8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.96/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    1.9880 in
  • Hub Diameter
    1.9380 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    1.0000 in
  • Outside Diameter
    3.0100 in
  • Pitch Diameter
    2.6130 in
  • Tooth Width
    0.5750 in
  • Weight
    1.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039316448
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    8
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039316448

Overview

Mfr description
80B8 SB 1 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text