Motion
80B9
Stock Bore Sprocket - 80 / 1 in, B Hub, 9 Teeth, Steel Material
Mi Item #00165303
MFR #80B9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 9 Teeth, Steel Material
Mi Item #00165303
MFR #80B9

Mfr description
80B9 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway. Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    2.2500 in
  • Hub Projection
    1.0469 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    1.3125 in
  • Outside Diameter
    3.3500 in
  • Pitch Diameter
    2.9240 in
  • Tooth Width
    0.575 in
  • Weight
    1.59 lbs

Details

  • Bore Range
    1.0000 to 1.3125 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    80B9
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289210169
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    9
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289210169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)