Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
80B9

Stock Bore Sprocket - 80 / 1 in, B Hub, 9 Teeth, Steel Material
MI ITEM #00165305
MFR #80B9

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
80B9 SPKT 105360

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    9
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.0000 to 1.3125 in
  • Hub Type
    B
  • Pitch Diameter
    2.8648 in
  • Tooth Width
    0.5750 in
  • Manufacturer Upc Number
    782475058464
  • UPC_NO
    782475058464
  • Weight
    1.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text