Motion
80B9
Stock Bore Sprocket - 80 / 1 in, "B" Hub, 9 Teeth, 1.0000 in Stock Bore, Steel Material
Mi Item #00165310
MFR #80B9
Price$53.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, "B" Hub, 9 Teeth, 1.0000 in Stock Bore, Steel Material
Mi Item #00165310
MFR #80B9

Mfr description
80B9 SB 1 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.88/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    2.2540 in
  • Hub Diameter
    2.2500 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    1.3130 in
  • Outside Diameter
    3.3500 in
  • Pitch Diameter
    2.9240 in
  • Tooth Width
    0.5750 in
  • Weight
    1.70 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039316455
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    9
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039316455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)