Motion
80B11

DODGE
80B11

Stock Bore Sprocket - 80 / 1 in, B Hub, 11 Teeth, Steel Material
MI ITEM #00165324
MFR #80B11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
80B11

Stock Bore Sprocket - 80 / 1 in, B Hub, 11 Teeth, Steel Material
MI ITEM #00165324
MFR #80B11

Mfr description
80B11 SPKT 105108
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    3.5014 in
  • Tooth Width
    0.5750 in
  • Weight
    3.19 lbs

Details

  • Bore Range
    1.0000 to 1.6250 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475056781
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    11
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475056781

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)