Motion
80B15
Stock Bore Sprocket - 80 / 1 in, B Hub, 15 Teeth, Steel Material
MI ITEM #00165362
MFR #80B15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 15 Teeth, Steel Material
MI ITEM #00165362
MFR #80B15

Mfr description
80B15 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    3.8125 in
  • Hub Projection
    0.9219 in
  • Length Through Bore
    1.5000 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    5.3100 in
  • Pitch Diameter
    4.8100 in
  • Tooth Width
    0.575 in
  • Weight
    5.44 lbs

Details

  • Bore Range
    1.0000 to 2.5000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    80B15
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289250226
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289250226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)