Motion
80B18

DODGE
80B18

Stock Bore Sprocket - 80 / 1 in, B Hub, 18 Teeth, Steel Material
Mi Item #00165399
MFR #80B18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
80B18

Stock Bore Sprocket - 80 / 1 in, B Hub, 18 Teeth, Steel Material
Mi Item #00165399
MFR #80B18

Mfr description
80B18 SPKT 105115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    5.7296 in
  • Tooth Width
    0.5750 in
  • Weight
    8.20 lbs

Details

  • Bore Range
    1.0000 to 2.7500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475056859
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475056859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)