Specifications
Dimensions
- Hub Diameter3-3/4 in
- Hub Projection1.055 in
- Length Through Bore1.6250 in
- Outside Diameter6.5930 in
- Pitch Diameter6.0479 in
- Tooth Width0.575 in
- Weight8.30 lbs
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch80 / 1 in
- Hardened TeethNon-Hardened Teeth
- Hub StyleB
- Hub TypeB
- Manufacturer Catalog Number105116
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth19
- Pitch TypeSingle
- Product TypeStock Bore Sprockets
- UPC_NO782475056866
Overview
Mfr description
80B19 SPKT 105116