Motion
80B24
Stock Bore Sprocket - 80 / 1 in, B Hub, 24 Teeth, Steel Material
Mi Item #00165457
MFR #80B24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 24 Teeth, Steel Material
Mi Item #00165457
MFR #80B24

Mfr description
80B24 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    4.2500 in
  • Hub Projection
    1.1718 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.1250 in
  • Outside Diameter
    8.2000 in
  • Pitch Diameter
    7.6610 in
  • Tooth Width
    0.5750 in
  • Weight
    11.28 lbs

Details

  • Bore Range
    1.0000 to 2.1250 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    80B24
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289100347
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289100347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)