Motion
80B25
Stock Bore Sprocket - 80 / 1 in, B Hub, 25 Teeth, Steel Material
MI ITEM #00165467
MFR #80B25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 25 Teeth, Steel Material
MI ITEM #00165467
MFR #80B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80B25 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.0000 to 2.1250 in
  • Length Through Bore
    1.7500 in
  • Hub Diameter
    4.2500 in
  • Hub Type
    B
  • Hub Projection
    1.1718 in
  • Outside Diameter
    8.5200 in
  • Pitch Diameter
    7.9790 in
  • Maximum Bore Diameter
    2.1250 in
  • Tooth Width
    0.5750 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    80B25
  • Manufacturer Upc Number
    662289220373
  • UPC_NO
    662289220373
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    12.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text